4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1x1x6x8-1/2

  • Mfr # C42932

  • Zoro # G5927695


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Length of Cut
6 in
Overall Length
8 1/2 in
Shank Dia.
1 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42932
Zoro #
G5927695
UPC #
697334429326
Country of Origin
United States

Dimensions

Milling Diameter
1"
Length of Cut
6 in
Overall Length
8 1/2 in
Shank Dia.
1 in
Corner Radius
8 1/2 in
Milling Dia.
1 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HGC-4C
End Mill Material
Cobalt
End Mill Application
Finishing
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Style
Square
Cutting Direction
Right Hand
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Flute Type
Spiral
Secondary Material Application
Nickel, Titanium

Description

Square End Mill, 1 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.