Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/4x3/4x4x6-1/4

  • Mfr # C42924

  • Zoro # G6018144


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
4 in
Overall Length
6 1/4 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42924
Zoro #
G6018144
UPC #
697334429241
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
4 in
Overall Length
6 1/4 in
Shank Dia.
3/4 in
Corner Radius
6 1/4 in
Dimension Type
Fractional Inch
Milling Dia.
0.75 in

Details

Helix Angle
30 Degrees
List Number
HGC-4C
End Mill Material
Cobalt
Cutting Direction
Right Hand
End Mill Application
Finishing
Number of Flutes
4
Item
Square End Mill
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Single End/Double End
Single
Finish
Bright (Uncoated)
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.