4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x2-1/2x4-5/8

  • Mfr # C42864

  • Zoro # G6022021


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Length of Cut
2.5 in
Overall Length
4 5/8 in
Shank Dia.
5/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42864
Zoro #
G6022021
UPC #
697334428640
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
2.5 in
Overall Length
4 5/8 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Corner Radius
4 5/8 in

Details

Helix Angle
30 Degrees
List Number
HGC-4C
End Mill Material
Cobalt
End Mill Style
Square
Single End/Double End
Single
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Grade
General Purpose
Item
Square End Mill
End Mill Application
Finishing
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2.5 in, Overall Length 4 5/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.