4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/4x1-1/4x2x4-1/2

  • Mfr # C32641

  • Zoro # G5925692


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/4"
Length of Cut
2 in
Overall Length
4 1/2 in
Shank Dia.
1 1/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32641
Zoro #
G5925692
UPC #
697334326410
Country of Origin
United States

Dimensions

Milling Diameter
1-1/4"
Length of Cut
2 in
Overall Length
4 1/2 in
Shank Dia.
1 1/4 in
Milling Dia.
1.25 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HGC-4C-TC
End Mill Material
Cobalt
Cutting Direction
Right Hand
Item
Square End Mill
Number of Flutes
4
Grade
General Purpose
End Mill Style
Square
End Mill Application
Finishing
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Ticn
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 1.25 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.