4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 13/32x3/8x1-3/4x3-3/4

  • Mfr # C32678

  • Zoro # G2966527


product price:  $33.85
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32678
Zoro #
G2966527
UPC #
697334326786
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
13/32"
Length of Cut
1.75 in
Shank Dia.
3/8 in
Overall Length
3 3/4 in
Milling Dia.
0.40625 in
Corner Radius
0.000 in

Details

End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Application
Finishing
End Mill Style
Square
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Finish
Ticn
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
HGC-4C-TC
Stainless (M) Compatibility
Yes
Item
Square End Mill
Shank Type
Weldon
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
S
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.40625 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.75 in, Overall Length 3 3/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.