4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 3/16x3/8x1/2x2-3/8

  • Mfr # C32613

  • Zoro # G2839977


product price:  $21.37
/ea

Key Features

Milling Diameter
3/16"
Length of Cut
0.5 in
Overall Length
2 3/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32613
Zoro #
G2839977
UPC #
697334326137
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Length of Cut
0.5 in
Overall Length
2 3/8 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.1875 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HGC-4C-TC
End Mill Material
Cobalt
Item
Square End Mill
Number of Flutes
4
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Finish
Ticn
Single End/Double End
Single
End Mill Style
Square
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
S
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral

Description

Square End Mill, 0.1875 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.