4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 3/8x3/8x1-1/2x3-1/4

  • Mfr # C32677

  • Zoro # G5884365


product price:  $30.39
/ea

Key Features

Milling Diameter
3/8"
Length of Cut
1.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32677
Zoro #
G5884365
UPC #
697334326779
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
1.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
3 1/4 in
Milling Dia.
0.375 in

Details

Helix Angle
30 Degrees
List Number
HGC-4C-TC
End Mill Material
Cobalt
Number of Flutes
4
Grade
General Purpose
End Mill Style
Square
Finish
Ticn
End Mill Application
Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.