4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 5/16x3/8x2x3-3/4

  • Mfr # C32720

  • Zoro # G5986391


product price: $32.49
/ea

Key Features

Milling Diameter
5/16"
Length of Cut
2 in
Overall Length
3 3/4 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32720
Zoro #
G5986391
UPC #
697334327202
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
2 in
Overall Length
3 3/4 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Corner Radius
3 3/4 in

Details

Helix Angle
30 Degrees
List Number
HGC-4C-TC
End Mill Material
Cobalt
Cutting Direction
Right Hand
End Mill Style
Square
Number of Flutes
4
Finish
Ticn
Item
Square End Mill
Grade
General Purpose
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
S

Description

Square End Mill, 0.3125 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 3 3/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.