4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/32x3/8x1x2-11/16

  • Mfr # C32591

  • Zoro # G5881294


product price:  $33.55
/ea

Key Features

Milling Diameter
13/32"
Length of Cut
1 in
Overall Length
2 11/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32591
Zoro #
G5881294
UPC #
697334325918
Country of Origin
United States

Dimensions

Milling Diameter
13/32"
Length of Cut
1 in
Overall Length
2 11/16 in
Shank Dia.
3/8 in
Milling Dia.
0.40625 in
Corner Radius
2 11/16 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
HGC-4C-TN
End Mill Material
Cobalt
Finish
Tin
Cutting Direction
Right Hand
Single End/Double End
Single
Number of Flutes
4
Item
Square End Mill
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium

Description

Square End Mill, 0.40625 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.