4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/4x3/8x1-3/4x3-9/16

  • Mfr # C32700

  • Zoro # G5902461


product price:  $35.55
/ea

Key Features

Milling Diameter
1/4"
Length of Cut
1.75 in
Overall Length
3 9/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32700
Zoro #
G5902461
UPC #
697334327004
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
1.75 in
Overall Length
3 9/16 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
3 9/16 in
Milling Dia.
0.25 in

Details

Helix Angle
30 Degrees
List Number
HGC-4C-TN
End Mill Material
Cobalt
Grade
General Purpose
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Number of Flutes
4
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
Finish
Tin
End Mill Style
Square
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Cobalt
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral

Description

Square End Mill, 0.25 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.75 in, Overall Length 3 9/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.