4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8

  • Mfr # C32577

  • Zoro # G5870907


product price:  $22.91
/ea

Key Features

Milling Diameter
3/16"
Length of Cut
0.5 in
Overall Length
2 3/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32577
Zoro #
G5870907
UPC #
697334325772
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Length of Cut
0.5 in
Overall Length
2 3/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
2 3/8 in
Milling Dia.
0.1875 in

Details

Helix Angle
30 Degrees
List Number
HGC-4C-TN
End Mill Material
Cobalt
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Cutting Direction
Right Hand
End Mill Application
Finishing
Finish
Tin
Item
Square End Mill
Grade
General Purpose
Single End/Double End
Single
Number of Flutes
4
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S

Description

Square End Mill, 0.1875 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.