4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x5/8x4x6-1/8

  • Mfr # C41393

  • Zoro # G6038873


product price:  $83.39
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41393
Zoro #
G6038873
UPC #
697334413936
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
4 in
Overall Length
6 1/8 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch
Corner Radius
6 1/8 in
Shank Dia.
5/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Single End/Double End
Single
List Number
HG-4C
End Mill Material
High Speed Steel
End Mill Application
Finishing
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Primary Material Application
Cast Iron, Copper, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.