4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x2x4

  • Mfr # C33416

  • Zoro # G5903292


product price:  $43.59
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33416
Zoro #
G5903292
UPC #
697334334163
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
2 in
Milling Dia.
0.5 in
Corner Radius
4 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Overall Length
4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
List Number
HG-4C-TC
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
General Purpose
End Mill Material
High Speed Steel
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Square End Mill, 0.5 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.