4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x3x5-1/4

  • Mfr # C33396

  • Zoro # G5952861


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33396
Zoro #
G5952861
UPC #
697334333968
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
3 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Corner Radius
5 1/4 in
Dimension Type
Fractional Inch
Overall Length
5 1/4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
List Number
HG-4C-TN
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.75 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.