4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 5/8" x 1/2" x 1/2" x 3"x0.125CR
Mfr # C75375
Zoro # G2980448
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Shank Dia.
1/2 in
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C75375
Zoro #
G2980448
UPC #
662355753750
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
5/8 in
Milling Diameter
5/8"
Corner Radius
0.125 in
Length of Cut
1/2 in
Description
Single, Corner Rounding End Mill, 5/8 in, Number of Flutes 4, High Speed Steel, Uncoated, Weldon Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.