Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4
Mfr # C42510
Zoro # G2977331
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1 1/4 in
Product Information
- Brand Cleveland
- MFR # C42510
- Zoro # G2977331
- UPC # 697334425106
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/2 in |
Details
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Rub Tip BloGun Red (MILS148MC)
- BETA Offset Key Wrench, T25 (000970725)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- ECONOLINE Tubing, Black Per Foot (413423)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- Cleveland Square End Mills