4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 1/8x3/8x3/8x2-5/16

  • Mfr # C31960

  • Zoro # G2964488


product price:  $28.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C31960
Zoro #
G2964488
UPC #
697334319603
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Overall Length
2 5/16 in
Corner Radius
0.000 in
Milling Dia.
0.125 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Super Alloy (S) Compatibility
Yes
List Number
PM-4-TN
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
37 Degrees
End Mill Style
Square
Non Ferrous (N) Compatibility
No
Finish
Tin
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Item
Square End Mill
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Powdered Metal
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
Heavy Duty
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
37 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Stainless Steel, Steel, Titanium
Max. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.125 in Milling Dia., Powdered Metal, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.