4-Flute PM+ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 5/16x3/8x3/8x2-1/8

  • Mfr # C31927

  • Zoro # G2964162


product price:  $26.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Powdered Metal
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C31927
Zoro #
G2964162
UPC #
697334319276
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Overall Length
2 1/8 in
Milling Dia.
0.3125 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Finish
Tin
End Mill Application
Finishing
List Number
PM-4-TN
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
37 Degrees
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Weldon
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Powdered Metal
Finish - Machining
TiN
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Stainless Steel, Steel, Titanium
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Min. Helix Angle
37 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, P, S
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., Powdered Metal, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 2 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.