Shop CLEVELAND
See all product information
Create Account
#5-40 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54185
- Zoro # G923506679
product price:Â
$
9.79
/ea
Key Features
Flute Type
Straight Flute
Hole Type
Blind Hole
Overall Length
1.94 in
Tap Material
High Speed Steel
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54185
- Zoro #
- G923506679
- UPC #
- 697334541851
- Country of Origin
- United States
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Item
- Hand Taps
- System of Measurement
- Inch
- Application
- General Purpose
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 3
- Tap Finish
- Bright
Dimensions
- Overall Length
- 1.94 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.63 in
- Tap Thread Size
- #5-44
- Pitch Diameter Limit
- H1
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.