Shop CLEVELAND
See all product information
Create Account
9/16-12 H2 4FL 1002 PLUG HAND TAP
- Mfr # C54770
- Zoro # G123506776
product price:Â
$
33.95
/ea
Key Features
Tap Thread Type
UNC
System of Measurement
Inch
Standards
USCTI Table 302
Thread Length
1.66 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54770
- Zoro #
- G123506776
- UPC #
- 697334048848
- Country of Origin
- United States
- Tap Thread Type
- UNC
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Application
- General Purpose
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Item
- Hand Taps
Dimensions
- Thread Length
- 1.66 in
- Pitch Diameter Limit
- H2
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.59 in
- Tap Thread Size
- 9/16"-12
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.