#5-40 H1 3FL 1003 BOTTOM HAND TAP
- Mfr # C54184
- Zoro # G523506963
product price:Â
$
9.39
/ea
Key Features
Flute Type
Straight Flute
Tap Thread Type
UNC
Thread Length
0.63 in
Number of Flutes
3
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54184
- Zoro #
- G523506963
- UPC #
- 697334048640
- Country of Origin
- United States
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Item
- Hand Taps
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Application
- General Purpose
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 0.63 in
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
- Overall Length
- 1.94 in
- Tap Thread Size
- #5-40
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.