5/16-18 H1 4FL 1001 TAPER HAND TAP
- Mfr # C54498
- Zoro # G823507059
product price:Â
$
11.15
/ea
Key Features
Hole Type
Blind Hole
Depth of Cut
1-1/2 in
Tap Finish
Bright
System of Measurement
Inch
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54498
- Zoro #
- G823507059
- UPC #
- 697334052166
- Country of Origin
- United States
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- System of Measurement
- Inch
- Tap Chamfer
- Taper
- Flute Type
- Straight Flute
- Application
- General Purpose
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Item
- Hand Taps
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.13 in
- Tap Thread Size
- 5/16"-18
- Pitch Diameter Limit
- H1
- Overall Length
- 2.72 in
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.