5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5-TA TiAlN 7/16"x7/16"x9/16"x3"

  • Mfr # C80105

  • Zoro # G8844096


product price:  $97.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Square
Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C80105
Zoro #
G8844096
UPC #
697334801054
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Overall Length
3 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Helix Angle
47 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
List Number
CEM-HPDE-5-TA
Item
Square End Mill
Grade
High Performance
Cast Iron (K) Compatibility
No
Single End/Double End
Double
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
47 Degrees

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 3 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products