5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x2x4

  • Mfr # C60552

  • Zoro # G8837981


product price:  $61.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C60552
Zoro #
G8837981
UPC #
697334605522
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
2 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Corner Radius
0.02 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Finish
Bright (Uncoated)
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
List Number
CEM-V2-5R
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.