5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 7/16x7/16x2x4

  • Mfr # C80439
  • Zoro # G8845505
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C80439
Zoro #
G8845505
UPC #
697334804390
Country of Origin
United States

Dimensions

Length of Cut
2 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Overall Length
4 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Wire Rope Length
4 in
Length
4 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Stainless (M) Compatibility
Yes
Grade
High Performance
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
List Number
CEM-EMS-5-TA
Helix Angle
47 Degrees
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel
Flute Spacing
Fixed
Max. Helix Angle
47 Degrees

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.