Turning Insert, Trigon, 2, WCMT, 1, Carbide

  • Mfr # 6917290
  • Zoro # G7929461
product price: 
$
16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917290
Zoro #
G7929461
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCMT040204-FM4 WSM30S
No. of Edges
2
ANSI Number
WCMT3(2.5)1
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Trigon
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Primary Material Application ISO Code
M, S
ANSI Code
WCMT2(1.5)1-FM4 WSM30S
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Cutting Application
Turning
Clearance Angle
7 Degrees
Chip-Breaker Code
FM4
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Thickness
2.38mm
Depth of Cut
0.10 to 1.50mm
Through Hole Inside Dia.
2.80mm
Cutting Edge Length
4.30mm

Description

Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews