5-Flute Carbide HP CrnRad Single EM f/Ferrous Matl CTD CEM-V2-5R AP/MAX 5/16x5/16x13/16x2-1/2x0.02CR
Mfr # C80541
Zoro # G8845812
product price:Â $51.15
/eaKey Features
Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C80541
Zoro #
G8845812
UPC #
697334805410
Country of Origin
United States
Dimensions
Length of Cut
0.8125 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Corner Radius
0.02 in
Overall Length
2 1/2 in
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.02 in, 0.8125 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.