Shop CLEVELAND

5-Flute Carbide HP CrnRad Single EM for Ferrous Matl CTD CEM-V2-5R Bright 3/16x3/16x3/4x2-1/2x0.01CR

  • Mfr # C60530

  • Zoro # G8837762


product price:  $30.45
/ea

Key Features

Number of Flutes
5
End Mill Style
Corner-Radius
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C60530
Zoro #
G8837762
UPC #
697334605300
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Corner Radius
0.01 in
Shank Dia.
3/16 in
Overall Length
2 1/2 in
Milling Dia.
0.1875 in

Details

Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Helix Angle
38 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
List Number
CEM-V2-5R
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
High Performance
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, M, P, S
Secondary Material Application
Cast Iron
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.75 in, 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.