5-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1"x1"x4"x6-1/2"

  • Mfr # C31199

  • Zoro # G2963709


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Cobalt
Number of Flutes
5
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C31199
Zoro #
G2963709
UPC #
697334311997
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
4 in
Shank Dia.
1 in
Overall Length
6 1/2 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
Cobalt
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy-Duty
End Mill Application
Roughing
Super Alloy (S) Compatibility
No
Shank Type
Weldon
Finish
Bright (Uncoated)
Item
Roughing End Mill
Cast Iron (K) Compatibility
No
End Mill Style
Square
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
RG8
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Pitch
Coarse
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
Heavy Duty
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Included
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M, P
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.