Shop CLEVELAND
See all product information
Create Account
Square End Mill, 0.5 in, Carbide
- Mfr # C70571
- Zoro # G415705382
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C70571
- Zoro #
- G415705382
- UPC #
- 697334051244
- Country of Origin
- United States
- Number of Flutes
- 5
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- List Number
- CEM-V2-5R-TM
- Cutting Direction
- Right Hand
- End Mill Style
- Square
- Item
- Square End Mill
- Shank Type - Machining
- Straight
- Secondary Material Application
- Hardened Steel
- Measurement System
- Inch
- Material Grade - Machining
- High Performance
- Coolant Fed
- Non-Coolant Through
- Finish - Machining
- T-Max
- For Material Hardness
- 38 HRC
- Flute Spacing
- Variable
- Max. Helix Angle
- 38 Degrees
- Primary Material Application
- Nickel, Stainless Steel, Titanium
- Secondary Material Application ISO Code
- H
- Flute Type
- Spiral
- Primary Material Application ISO Code
- M, S
- Spiral Direction
- Right Hand
- Material - Machining
- Carbide
Dimensions
- Length of Cut
- 2 in
- Shank Dia.
- 1/2 in
- Overall Length
- 4 in
- Milling Dia.
- 0.5 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
High Performance Single End Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.