5-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1"x1"x2"x4-1/2"

  • Mfr # C30987

  • Zoro # G5922971


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Length of Cut
2 in
Overall Length
4 1/2 in
Shank Dia.
1 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30987
Zoro #
G5922971
UPC #
697334309871
Country of Origin
United States

Dimensions

Milling Diameter
1"
Length of Cut
2 in
Overall Length
4 1/2 in
Shank Dia.
1 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
1 in

Details

Helix Angle
30 Degrees
List Number
RG6-TC
End Mill Material
Cobalt
End Mill Style
Square
Grade
General Purpose
End Mill Application
Roughing
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Finish
Ticn
Cutting Direction
Right Hand
Number of Flutes
5
Item
Roughing End Mill
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Included
Pitch
Fine
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.