Shop CLEVELAND
See all product information
Create Account
5-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1"x1"x3"x5-1/2"
- Mfr # C30988
- Zoro # G5966597
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1"
Length of Cut
3 in
Overall Length
5 1/2 in
Shank Dia.
1 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Milling Diameter
- 1"
- Length of Cut
- 3 in
- Overall Length
- 5 1/2 in
- Shank Dia.
- 1 in
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.000"
- Milling Dia.
- 1 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Roughing End Mill, 1 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.