5/16-18 H1 4FL 1002 PLUG HAND TAP
- Mfr # C54499
- Zoro # G923507027
product price:Â
$
11.55
/ea
Key Features
System of Measurement
Inch
Application
General Purpose
Flute Type
Straight Flute
Cutting Direction
Right Hand
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54499
- Zoro #
- G923507027
- UPC #
- 697334544999
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- 5/16"-18
- Thread Length
- 1.13 in
- Overall Length
- 2.72 in
- Depth of Cut
- 1-1/2 in
- Pitch Diameter Limit
- H1
Details
- System of Measurement
- Inch
- Application
- General Purpose
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.