Shop CLEVELAND
See all product information
Create Account
5/16-18 H2 4FL 1001 TAPER HAND TAP
- Mfr # C54501
- Zoro # G223507383
product price:Â
$
11.15
/ea
Key Features
Tap Finish
Bright
Flute Type
Straight Flute
Tap Material
High Speed Steel
Tap Thread Type
UNC
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54501
- Zoro #
- G223507383
- UPC #
- 697334052173
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.13 in
- Tap Thread Size
- 5/16"-18
- Pitch Diameter Limit
- H2
- Overall Length
- 2.72 in
Details
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Number of Flutes
- 4
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- System of Measurement
- Inch
- Application
- General Purpose
- Standards
- USCTI Table 302
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.