Shop CLEVELAND
See all product information
Create Account
5/16-24 H1 4FL 1002 PLUG HAND TAP
- Mfr # C54515
- Zoro # G023507057
product price:Â
$
11.55
/ea
Key Features
Tap Material
High Speed Steel
Tap Chamfer
Plug
Standards
USCTI Table 302
Tap Thread Size
5/16"-24
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54515
- Zoro #
- G023507057
- UPC #
- 697334545156
- Country of Origin
- United States
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Application
- General Purpose
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- 5/16"-24
- Pitch Diameter Limit
- H1
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.72 in
- Thread Length
- 1.13 in
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.