5/16-24 H1 4FL 1003 BOTTOM HAND TAP
- Mfr # C54516
- Zoro # G323507290
product price:Â
$
11.55
/ea
Key Features
Overall Length
2.72 in
Shank Type
Straight Shank with Square
Pitch Diameter Limit
H1
Tap Thread Size
5/16"-24
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54516
- Zoro #
- G323507290
- UPC #
- 697334545163
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Number of Flutes
- 4
- Tap Chamfer
- Bottoming
- Application
- General Purpose
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 2.72 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- 5/16"-24
- Depth of Cut
- 2 in
- Thread Length
- 1.13 in
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.