#10-24 H7 4FL 1002 PLUG HAND TAP
- Mfr # C54333
- Zoro # G723507272
product price:Â
$
9.45
/ea
Key Features
Number of Flutes
4
System of Measurement
Inch
Flute Type
Straight Flute
Tap Thread Type
UNC
Thread Length
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54333
- Zoro #
- G723507272
- UPC #
- 697334543336
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.88 in
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H7
- Tap Thread Size
- #10-24
- Depth of Cut
- 1-1/2 in
Details
- Number of Flutes
- 4
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Application
- General Purpose
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.