Shop CLEVELAND
See all product information
Create Account
5/8-18 H2 4FL 1002 PLUG HAND TAP
- Mfr # C54786
- Zoro # G023506630
product price:Â
$
42.29
/ea
Key Features
Depth of Cut
1-1/2 in
Overall Length
3.81 in
Hole Type
Blind Hole
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54786
- Zoro #
- G023506630
- UPC #
- 697334547860
- Country of Origin
- United States
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Thread Type
- UNF
- Tap Chamfer
- Plug
- Application
- General Purpose
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Number of Flutes
- 4
- Tap Finish
- Bright
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.81 in
- Tap Thread Size
- 5/8"-18
- Pitch Diameter Limit
- H2
- Thread Length
- 1.81 in
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.