Shop CLEVELAND
See all product information
Create Account
#6-32 H1 3FL 1003 BOTTOM HAND TAP
- Mfr # C54213
- Zoro # G823507004
product price:Â
$
8.45
/ea
Key Features
Tap Thread Size
#6-32
Pitch Diameter Limit
H1
Thread Length
0.69 in
Standards
USCTI Table 302
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54213
- Zoro #
- G823507004
- UPC #
- 697334542131
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #6-32
- Pitch Diameter Limit
- H1
- Thread Length
- 0.69 in
- Overall Length
- 2 in
- Depth of Cut
- 2 in
Details
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Application
- General Purpose
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.