#8-32 H7 3FL 1002 PLUG HAND TAP
- Mfr # C54285
- Zoro # G323506460
product price:Â
$
8.19
/ea
Key Features
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Number of Flutes
3
Tap Thread Type
UNC
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54285
- Zoro #
- G323506460
- UPC #
- 697334048695
- Country of Origin
- United States
Dimensions
- Thread Length
- 3/4 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- #8-32
- Overall Length
- 2.13 in
- Pitch Diameter Limit
- H7
Details
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Number of Flutes
- 3
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Item
- Hand Taps
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.