6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-3/8x1x2x4-1/2

  • Mfr # C75035

  • Zoro # G2978320


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-3/8"
End Mill Material
High Speed Steel
Number of Flutes
6
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75035
Zoro #
G2978320
UPC #
662355750353
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-3/8"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Corner Radius
0.000 in
Milling Dia.
1.375 in

Details

End Mill Material
High Speed Steel
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Item
Square End Mill
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Style
Square
Helix Angle
30 Degrees
Shank Type
Weldon
List Number
HG-4C
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 1.375 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.