6-Flute PM+ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C-TA TiAlN 1-1/4x1-1/4x2x4-1/2

  • Mfr # C41174

  • Zoro # G2976799


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
End Mill Material
Powdered Metal
Number of Flutes
6
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41174
Zoro #
G2976799
UPC #
697334411741
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/4"
Length of Cut
2 in
Shank Dia.
1 1/4 in
Overall Length
4 1/2 in
Milling Dia.
1.25 in
Corner Radius
0.000 in

Details

End Mill Material
Powdered Metal
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Heavy Duty
Cutting Direction
Right Hand
List Number
PMRF-C-TA
Steel (P) Compatibility
Yes
End Mill Style
Square
Item
Roughing End Mill
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Finish
TiAlN
Helix Angle
42 Degrees
End Mill Application
Roughing
Stainless (M) Compatibility
Yes
Pitch
Fine
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Powdered Metal
Finish - Machining
TiAlN
Material Grade - Machining
Heavy Duty
Primary Material Application
Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Included
Coolant Fed
Non-Coolant Through
Max. Helix Angle
42 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Min. Helix Angle
42 Degrees
Secondary Material Application
Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S

Description

Roughing End Mill, 1.25 in Milling Dia., Powdered Metal, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.