Shop CLEVELAND
See all product information
Create Account
#8-32 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54258
- Zoro # G923506884
product price:Â
$
8.19
/ea
Key Features
Pitch Diameter Limit
H1
Tap Thread Type
UNC
Tap Thread Size
#8-32
Hole Type
Blind Hole
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54258
- Zoro #
- G923506884
- UPC #
- 697334048671
- Country of Origin
- United States
Dimensions
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #8-32
- Overall Length
- 2.13 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 3/4 in
Details
- Tap Thread Type
- UNC
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- Item
- Hand Taps
- Number of Flutes
- 3
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.