#10-32 H1 4FL 1002 PLUG HAND TAP
- Mfr # C54340
- Zoro # G123506295
product price:Â
$
9.45
/ea
Key Features
Overall Length
2.38 in
Number of Flutes
4
Depth of Cut
1-1/2 in
Tap Thread Type
UNF
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54340
- Zoro #
- G123506295
- UPC #
- 697334543404
- Country of Origin
- United States
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
Dimensions
- Overall Length
- 2.38 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.88 in
- Tap Thread Size
- #10-32
- Pitch Diameter Limit
- H1
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.