#8-32 H1 4FL 1001 TAPER HAND TAP
- Mfr # C54260
- Zoro # G423506384
product price:Â
$
8.65
/ea
Key Features
Hole Type
Blind Hole
Cutting Direction
Right Hand
Tap Thread Type
UNC
Tap Chamfer
Taper
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54260
- Zoro #
- G423506384
- UPC #
- 697334542605
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 3/4 in
- Overall Length
- 2.13 in
- Tap Thread Size
- #8-32
- Pitch Diameter Limit
- H1
Details
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- General Purpose
- Number of Flutes
- 4
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
Description
Taper Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.