#8-32 H7 3FL 1003 BOTTOM HAND TAP
- Mfr # C54282
- Zoro # G023506845
product price:Â
$
8.65
/ea
Key Features
Tap Thread Size
#8-32
Pitch Diameter Limit
H7
Tap Thread Type
UNC
Standards
USCTI Table 302
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54282
- Zoro #
- G023506845
- UPC #
- 697334542827
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #8-32
- Pitch Diameter Limit
- H7
- Depth of Cut
- 2 in
- Overall Length
- 2.13 in
- Thread Length
- 3/4 in
Details
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Number of Flutes
- 3
- Item
- Hand Taps
- Tap Finish
- Bright
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.