Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator Man Override

  • Mfr # SK2346101

  • Zoro # G4167917


product price: $3,030.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Skillet, Skillet
Fits Brand
Cleveland
For Use With Mfr. Model Number
SEL-30-TR, SEL-40-TR, SEM-30-TR, SEM-40-TR, SGM-30-TR, SGM-40-TR
Product Type
Manual Override Actuator
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK2346101
Zoro #
G4167917
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
4 in
Overall Width
6 in

Details

For Use With
Electric Skillet, Skillet
Fits Brand
Cleveland
Item
Manual Override Actuator
For Use With Mfr. Model Number
SEL-30-TR, SEL-40-TR, SEM-30-TR, SEM-40-TR, SGM-30-TR, SGM-40-TR
Product Type
Manual Override Actuator
Compatible with Manufacturer Model Number
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR
Compatible with Mfr. Model No.
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR
For Use with Mfr Model Number
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR
Compatible Manufacturer Part Number
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR
Compatible Manufacturer Model Number
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR
Compatible with Manufacturer Model No.
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR
Compatible Pump Manufacturer Part Number
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR
Compatible Mfr. Model Number
SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR

Description

Manual Override Actuator, For Use With Electric Skillet, Skillet, Product Type Manual Override Actuator, Compatible Manufacturer Part Number SEL-30-TR, SEL-40-TR, SEL-R, SEM-30-TR, SEM-40-TR, SEM-R, SGL-TR, SGM-30-TR, SGM-40-TR, Overall Height 4 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.