Shop CLEVELAND
See all product information
Create Account
Ball End Mill, 0.5 in, Carbide
- Mfr # C70914
- Zoro # G615705274
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C70914
- Zoro #
- G615705274
- UPC #
- 697334050551
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.625 in
- Shank Dia.
- 1/2 in
- Overall Length
- 2 1/2 in
- Milling Dia.
- 0.5 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
High Performance Single End Mill
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.