Zoro Homepage

Ball End Mill, 0.8125 in, HSS

  • Mfr # C75311

  • Zoro # G901253069


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75311
Zoro #
G901253069
UPC #
662355753170
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
3/4 in
Milling Dia.
0.8125 in
Overall Length
4 1/4 in

Description

Ball End Mill, 0.8125 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.