Zoro Homepage

Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF

  • Mfr # C65631

  • Zoro # G4608545


product price: $69.39
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
1 3/8"-12
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65631
Zoro #
G4608545
UPC #
697334656319
Country of Origin
United States

Dimensions

Die Thread Size
1 3/8"-12
Die Thickness
1 in
Overall Width
2-3/8"
Hex Size (In.)
2-3/8
Size
1-3/8"
Thickness (In.)
1
Outside Dia.
2 3/8 in
Hex Size
2.1375 in
Thread Size
1 3/8"-12

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Die Stock Hand Threading
Pitch
12
Material
Carbon Steel
Material - Machining
Carbon Steel
Finish - Machining
Bright
For Tool Type
Rethreading
Threads per Inch
12
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Secondary Material Application ISO Code
M
Die Type
Solid
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Hex Threading Die, Thread Size 1 3/8 In.-12, UNF, Solid, Outside Dia. 2 3/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 12, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 2.1375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.